
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Teal/Gray
Mfr # 6478JCA005
Zoro # G011900662
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA005
Zoro #
G011900662
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. It can withstand the rigors of daily use, ensuring long-lasting performance. The teal-colored edge banding adds a pop of color and enhances the overall aesthetic appeal of the table. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, puzzles, and group projects. It provides a dedicated area for children to engage in hands-on learning and collaborative play. The generous dimensions allow multiple children to gather around the table, fostering social interaction and teamwork. Equipped with sturdy, powder-coated steel legs, this activity table offers exceptional stability and support. The gray-colored legs perfectly complement the freckled gray top, creating a cohesive and stylish look. The adjustable levelers ensure that the table remains steady on any surface, providing a safe and secure environment for children. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table is a versatile and practical piece of furniture. Its combination of durability, functionality, and aesthetic appeal makes it an excellent choice for educators, parents, and caregivers who prioritize quality and design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.