
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6478JCA007
Zoro # G011900679
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA007
Zoro #
G011900679
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate tabletop is not only visually appealing but also resistant to scratches, stains, and spills, making it perfect for everyday use in classrooms, playrooms, or daycare centers. The yellow and gray accents add a touch of vibrancy and playfulness to the overall design, creating an inviting atmosphere for young learners. With its generous dimensions, the rectangular shape offers ample space for multiple children to gather around and collaborate on various activities. Whether it's drawing, painting, building blocks, or engaging in group discussions, this table provides a comfortable and spacious surface for all kinds of educational endeavors. The A-height of the table is specifically designed for younger children, ensuring that they can easily access and interact with the tabletop. This promotes independence and encourages active participation, fostering a sense of ownership and engagement in their learning process. In addition to its functional design, the Berries Rectangle Activity Table also prioritizes safety. The rounded corners and edges minimize the risk of accidents, making it a reliable choice for environments with young children. Overall, the Berries Rectangle Activity Table in freckled gray/yellow/gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning space. Its thoughtful design, combined with its functionality and safety features, makes it an ideal choice for educators, parents, and caregivers who prioritize quality and engagement in early childhood education.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.