Zoro Homepage

Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Maple/Black/Black

  • Mfr # 6478JCA011

  • Zoro # G711899907


product price: $272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6478JCA011
Zoro #
G711899907
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its dimensions of 24 inches by 36 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with a sturdy and durable maple laminate tabletop, this table is built to withstand the rigors of daily use. The smooth surface is easy to clean, making it ideal for messy projects or snack time. The black edge banding adds a touch of style while also protecting the table from bumps and scratches. The A-height of this table is specifically designed for younger children, ensuring a comfortable and ergonomic workspace. The table legs are made of strong steel and feature a sleek black powder-coated finish, providing stability and durability. The adjustable levelers on each leg allow for easy customization to accommodate uneven floors. This Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. The combination of the maple tabletop and black legs creates a modern and sophisticated look that will complement any classroom or playroom decor. Whether used in a school, daycare, or home setting, the Berries Rectangle Activity Table offers a versatile and durable solution for children's activities. Its spacious surface, sturdy construction, and stylish design make it a must-have for any educational or recreational environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.