
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Maple/Maple/Camel
Mfr # 6478JCA251
Zoro # G911900687
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA251
Zoro #
G911900687
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The camel-colored edge banding adds a pop of color and further enhances the table's aesthetic appeal. With its generous dimensions, the Berries Rectangle Activity Table offers ample space for multiple children to gather around and engage in various activities. Whether it's drawing, painting, building blocks, or playing board games, this table provides a smooth and spacious surface for all kinds of creative endeavors. The A-height of the table is specifically designed for younger children, allowing them to comfortably sit or stand while using it. The height is perfectly suited for preschools, daycare centers, or even home playrooms, ensuring that children can easily access the table and enjoy their activities without any discomfort. In addition to its functional design, the Berries Rectangle Activity Table also prioritizes safety. The rounded corners and edges minimize the risk of accidents or injuries, making it a reliable choice for environments with active and energetic children. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an A-height, in the beautiful combination of maple/maple/camel, is a versatile, durable, and aesthetically pleasing addition to any learning or play space. It provides a comfortable and engaging platform for children to unleash their creativity, learn, and have fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.