
Berries Rectangle Activity Table, 24 in. x 36 in., A-height, Oak/Black/Black
Mfr # 6478JCA210
Zoro # G711899990
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCA210
Zoro #
G711899990
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its dimensions of 24 inches by 36 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with a sturdy oak tabletop, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures durability, making it resistant to scratches and stains. The black edge banding further enhances the table's durability, protecting it from chipping and wear. The A-height design of this table is specifically tailored for younger children, providing them with a comfortable and ergonomic workspace. The table's height is perfectly suited for seated activities, allowing children to maintain proper posture and focus on their tasks without straining their backs or necks. The black powder-coated steel legs not only provide stability but also add a modern touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for use on uneven floors. This Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. The combination of oak and black creates a sleek and contemporary look that seamlessly blends with any classroom or playroom decor. Whether used in a school, daycare, or home setting, this table is sure to enhance the learning and creative experience for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.