
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6478JCE450
Zoro # G211900714
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE450
Zoro #
G211900714
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an E-height, showcases a perfect blend of functionality, durability, and style. Crafted with utmost precision, this table is designed to cater to the needs of both children and adults alike, making it an ideal addition to any classroom, playroom, or office space. The table features a sleek and modern design, with a driftwood gray tabletop and gray legs, exuding a contemporary charm that effortlessly complements any decor. The neutral color palette ensures versatility, allowing it to seamlessly blend into any setting. The rectangular shape provides ample space for various activities, such as arts and crafts, studying, or group discussions. Constructed from high-quality materials, this activity table assures long-lasting durability. The tabletop is made from a sturdy laminate material that is resistant to scratches, stains, and spills, ensuring easy maintenance and a pristine appearance for years to come. The legs are crafted from heavy-duty steel, providing exceptional stability and support, even during rigorous use. Furthermore, the E-height of the table is specifically designed to accommodate individuals of all ages and sizes, promoting inclusivity and accessibility. The height is ergonomically optimized to ensure comfortable seating and proper posture, reducing strain and fatigue during extended periods of use. In conclusion, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with an E-height, in driftwood gray and gray, is a versatile and durable piece of furniture that combines functionality with contemporary design. Whether used in a classroom, playroom, or office space, this table is sure to enhance productivity and create a stylish and inviting atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.