
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Blue/Gray
Mfr # 6478JCE003
Zoro # G911900755
product price: $238.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE003
Zoro #
G911900755
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed specifically for children. With its E-height, it is perfectly suited for early childhood classrooms, daycare centers, or even at home. The table features a unique and eye-catching color combination of Freckled Gray, Blue, and Gray, adding a touch of vibrancy to any space. Crafted with utmost precision and attention to detail, this activity table is built to withstand the rigors of daily use by energetic children. The tabletop is made from high-quality laminate, ensuring durability and resistance to scratches, stains, and spills. It provides a smooth and easy-to-clean surface, making maintenance a breeze for busy educators or parents. The Berries Rectangle Activity Table is not only visually appealing but also highly functional. It offers ample space for children to engage in various activities such as drawing, coloring, playing with blocks, or even enjoying a snack. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization. Furthermore, this table is designed with safety in mind. The rounded corners and edges eliminate the risk of accidental bumps or injuries, providing a secure environment for children to explore and learn. The sturdy steel legs are adjustable in height, accommodating children of different ages and ensuring ergonomic seating positions. Overall, the Berries Rectangle Activity Table in Freckled Gray/Blue/Gray is a reliable and stylish addition to any early childhood setting. Its durability, functionality, and appealing design make it an excellent investment for educators, parents, and caregivers who prioritize quality and aesthetics in their learning environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.