
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6478JCE131
Zoro # G611900079
product price: $286.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE131
Zoro #
G611900079
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. With its E-height, this table is specifically crafted to cater to the needs of elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique and eye-catching color combination of Freckled Gray, Coastal Blue, and Gray, adding a touch of vibrancy and style to any room. The freckled gray laminate tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The coastal blue and gray accents on the edges and legs of the table further enhance its aesthetic appeal. Crafted with the utmost attention to safety, the Berries Rectangle Activity Table is designed with rounded corners and edges, minimizing the risk of accidents or injuries. The sturdy steel legs provide excellent stability and support, ensuring that the table remains steady during various activities. This activity table is perfect for a wide range of uses, including classrooms, playrooms, libraries, or even at home. It provides ample space for children to engage in various activities such as drawing, painting, reading, or group projects. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with its E-height and captivating color combination, is a practical and visually appealing addition to any educational or recreational setting. Its durability, safety features, and versatility make it an excellent investment for both educators and parents seeking a reliable and attractive workspace for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.