
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6478JCE130
Zoro # G511900032
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE130
Zoro #
G511900032
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, allowing young children to comfortably sit and engage in activities. The table's height is perfectly suited for children aged 2 to 5 years, promoting proper posture and ergonomic support. The vibrant color combination of freckled gray, key lime, and gray adds a playful touch to any learning environment. It not only stimulates children's imagination but also creates a visually appealing space that enhances their overall learning experience. With its spacious surface area, this table provides ample space for multiple children to work together, fostering collaboration and social interaction. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization in classrooms or playrooms. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, with its E-height and eye-catching color combination, is a practical and aesthetically pleasing addition to any educational or recreational setting. It offers a durable and versatile workspace that encourages creativity, engagement, and social interaction among young learners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.