
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6478JCE112
Zoro # G411900880
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE112
Zoro #
G411900880
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of style but also provides a smooth and easy-to-clean surface. Whether it's spills, paint, or markers, this table can handle it all, making it ideal for messy projects. The navy and gray accents on the table's edges and legs add a pop of color and visual interest, making it an attractive addition to any learning environment. The E-height design ensures that the table is at the perfect height for early learners, promoting proper posture and comfortable seating. With its generous dimensions, this table provides ample space for multiple children to work and play together. It encourages collaboration and social interaction, fostering a sense of community and teamwork among young learners. The Berries Rectangle Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for parents and educators alike. Overall, the Berries Rectangle Activity Table in freckled gray/navy/gray is a versatile, durable, and visually appealing piece of furniture that will enhance any learning environment. Its practical design and high-quality construction make it a valuable addition to classrooms, playrooms, and daycare centers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.