
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Freckled Gray/Teal/Gray
Mfr # 6478JCE005
Zoro # G711900719
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE005
Zoro #
G711900719
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed specifically for children. With its E-height, it is perfectly suited for early childhood classrooms, daycare centers, or even at home. The table features a unique combination of colors, with a freckled gray tabletop complemented by teal legs and gray edge banding, adding a touch of vibrancy to any space. Crafted with utmost attention to detail, this activity table is built to withstand the rigors of daily use by energetic children. The tabletop is made from high-pressure laminate, ensuring durability and resistance to scratches, stains, and spills. It is also easy to clean, making maintenance a breeze for busy educators or parents. The E-height of the table is specifically designed to accommodate young learners, promoting proper posture and comfortable seating during activities such as reading, writing, drawing, or group projects. The rectangular shape provides ample space for multiple children to work together, fostering collaboration and social interaction. Equipped with sturdy, powder-coated steel legs, this table offers exceptional stability and support. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for various environments. The Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. Its modern design and attractive color scheme effortlessly blend into any classroom or playroom decor. Whether used for educational purposes or as a creative space for arts and crafts, this table is a valuable addition to any learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.