
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Maple/Black/Black
Mfr # 6478JCE011
Zoro # G611899755
product price: $255.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE011
Zoro #
G611899755
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The black edge banding adds an extra layer of protection, preventing any damage from accidental bumps or collisions. The E-height of the table is specifically designed for early childhood settings, making it ideal for preschools, daycare centers, or even home use. The height is perfectly suited for young learners, allowing them to comfortably sit and engage in various activities, such as drawing, painting, building, or playing with manipulatives. The rectangular shape of the table provides ample space for multiple children to work together, fostering collaboration and social interaction. It also offers a spacious surface for spreading out materials and supplies, ensuring easy access and organization. With its sleek and modern design, the Berries Rectangle Activity Table seamlessly blends into any classroom or playroom decor. The combination of maple and black colors creates a visually appealing contrast, adding a touch of sophistication to the space. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, is a reliable, durable, and aesthetically pleasing piece of furniture that enhances any learning environment. It provides a comfortable and engaging space for children to explore their creativity, develop fine motor skills, and collaborate with their peers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.