
Berries Rectangle Activity Table, 24 in. x 36 in., E-height, Maple/Maple/Camel
Mfr # 6478JCE251
Zoro # G311900676
product price: $310.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE251
Zoro #
G311900676
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, is a versatile and functional addition to any learning or play environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches and stains. The camel-colored edge banding adds a pop of color and further enhances the table's aesthetic appeal. With its generous dimensions, this activity table offers ample space for multiple children to work together or engage in individual activities. Whether it's drawing, painting, building blocks, or playing with puzzles, this table provides a smooth and spacious surface for all kinds of activities. The E-height of the table is specifically designed for early childhood settings, making it ideal for preschools, daycare centers, or even home use. The height is perfectly suited for young children, allowing them to comfortably sit and work without straining their backs or arms. Additionally, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents or injuries, ensuring a worry-free environment for children. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with an E-height, in the beautiful combination of maple/maple/camel, is a versatile, durable, and aesthetically pleasing addition to any learning or play space. It provides a comfortable and engaging surface for children to explore their creativity, learn, and collaborate, making it an excellent investment for any educational or childcare setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.