
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Driftwood Gray/Coastal Blue/Gray
Mfr # 6478JCM452
Zoro # G111900975
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM452
Zoro #
G111900975
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table is crafted with utmost precision and attention to detail, ensuring durability and longevity. The table features a sleek and modern design, with a driftwood gray tabletop that exudes elegance and sophistication. The coastal blue and gray accents on the edges add a touch of vibrancy and style, making it visually appealing and suitable for any contemporary setting. Constructed with high-quality materials, this activity table is built to withstand the rigors of daily use. The sturdy frame ensures stability, while the smooth tabletop surface provides an ideal workspace for various activities such as arts and crafts, group projects, or even as a study table. The mobility of this table is a standout feature, allowing for easy rearrangement and flexibility within any space. Whether it's a classroom, library, or playroom, this table can be effortlessly moved to accommodate different activities or to create collaborative work areas. Furthermore, the Berries Rectangle Activity Table promotes a safe learning environment. The rounded corners and edges minimize the risk of accidents, ensuring the well-being of children and adults alike. Overall, the Berries Rectangle Activity Table in driftwood gray/coastal blue/gray is a versatile, durable, and visually appealing piece of furniture that combines functionality with style. It is an excellent addition to any educational or recreational space, providing a comfortable and engaging workspace for various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.