Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Driftwood Gray/Key Lime/Gray

  • Mfr # 6478JCM451

  • Zoro # G511901114


product price: $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6478JCM451
Zoro #
G511901114
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table, finished in a stylish combination of Driftwood Gray, Key Lime, and Gray, offers a contemporary and vibrant look that will effortlessly blend into any modern setting. Crafted with utmost precision and attention to detail, this activity table is built to withstand the rigors of daily use. The sturdy construction ensures durability, making it ideal for classrooms, playrooms, or even home use. The rectangular shape provides ample space for multiple children to engage in various activities simultaneously, promoting social interaction and collaborative learning. Equipped with smooth-rolling casters, this table offers effortless mobility, allowing for easy rearrangement and flexibility in any space. Whether it's for group projects, arts and crafts, or simply a place to gather and learn, this table provides a versatile platform for endless possibilities. The Berries Rectangle Activity Table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring easy maintenance and long-lasting beauty. The vibrant color combination adds a touch of liveliness to any environment, stimulating creativity and imagination. With its exceptional quality, functionality, and eye-catching design, the Berries Rectangle Activity Table is a must-have addition to any educational or recreational setting. It provides a comfortable and engaging space for children to learn, play, and explore, making it an investment that will benefit young minds for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.