
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Black/Black
Mfr # 6478JCM180
Zoro # G711900498
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM180
Zoro #
G711900498
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. Featuring a sleek and modern design, this activity table is not only visually appealing but also highly durable. The tabletop is constructed from high-pressure laminate, ensuring its resistance to scratches, stains, and everyday wear and tear. The edges are protected with a thermoplastic banding, adding an extra layer of durability and safety. One of the standout features of this table is its mobility. Equipped with four sturdy casters, two of which are locking, this table can be effortlessly moved around to accommodate different activities or to create collaborative workspaces. The mobility feature also makes it easy to clean the surrounding area or rearrange the room as needed. The freckled gray tabletop, complemented by the sleek black legs and black casters, adds a touch of sophistication to any space. The neutral color scheme allows this table to seamlessly blend with any existing decor or color palette. With its generous size, the Berries Rectangle Activity Table provides ample space for multiple children to work, play, or engage in group activities. Whether it's for arts and crafts, board games, or group discussions, this table offers a versatile and functional surface that encourages creativity, collaboration, and learning. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with its mobile design and durable construction, is a must-have addition to any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.