
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Blue/Gray
Mfr # 6478JCM003
Zoro # G811900664
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM003
Zoro #
G811900664
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray/blue/gray color combination adds a touch of vibrancy and modernity to any setting, making it visually appealing for both children and adults alike. The rectangular shape of the table provides ample space for multiple children to work, play, or collaborate together. It offers a generous work surface for activities such as drawing, painting, building, or even enjoying a snack. The smooth laminate surface is easy to clean, ensuring a hygienic environment for children. Equipped with four casters, this table is effortlessly mobile, allowing for easy rearrangement and flexibility in any space. Whether it's a classroom setting that requires different activity stations or a playroom that needs to be reconfigured frequently, this table can be effortlessly moved around to accommodate changing needs. The Berries Rectangle Activity Table is not only functional but also designed with safety in mind. The rounded corners and edges prevent any potential injuries, making it suitable for children of all ages. Additionally, the adjustable height feature ensures that the table can be customized to meet the specific needs of different age groups. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, mobile, and freckled gray/blue/gray is a versatile, durable, and visually appealing piece of furniture that enhances any learning or play environment. Its mobility, ample workspace, and safety features make it an ideal choice for classrooms, playrooms, or any space where children gather to engage in various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.