
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Coastal Blue/Gray
Mfr # 6478JCM131
Zoro # G011900570
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM131
Zoro #
G011900570
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects, science experiments, or group activities. The table's freckled gray surface adds a touch of elegance, while the coastal blue and gray accents provide a vibrant and visually appealing contrast. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The casters also feature a locking mechanism, ensuring stability and safety during use. The table's rectangular shape provides ample space for multiple children to work, play, or collaborate, fostering social interaction and teamwork. Designed with children's safety in mind, the Berries Rectangle Activity Table features rounded corners and edges, minimizing the risk of accidents or injuries. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Whether it's for group projects, arts and crafts, or simply a space for children to gather and learn, the Berries Rectangle Activity Table is a versatile and practical addition to any educational or recreational setting. With its durable construction, attractive design, and mobility, this table is sure to enhance any learning environment and provide countless hours of fun and productivity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.