
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Gray/Gray
Mfr # 6478JCM000
Zoro # G511900520
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM000
Zoro #
G511900520
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Featuring a sleek and modern design, this activity table is not only visually appealing but also highly durable. The table is constructed with a sturdy freckled gray laminate top that is resistant to scratches, stains, and spills, ensuring its longevity even with daily use. The gray edge banding adds an extra layer of protection, preventing any damage from accidental bumps or rough handling. What sets this table apart is its mobility. Equipped with four gray casters, two of which are locking, this table can be effortlessly moved around to accommodate different activities or to create flexible learning spaces. Whether it's group work, arts and crafts, or simply a place to gather and socialize, this table can be easily repositioned to meet the changing needs of the environment. The Berries Rectangle Activity Table is not only functional but also designed with safety in mind. The rounded corners and edges ensure that children can play and work without the risk of injury. Additionally, the adjustable height feature allows for customization, catering to the specific needs and preferences of different age groups. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with its mobile and durable design, is a fantastic addition to any educational or recreational setting. It provides a versatile and engaging space for children to learn, play, and interact, making it an essential piece of furniture for any environment that prioritizes creativity, collaboration, and exploration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.