
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6478JCM119
Zoro # G811900503
product price:Â $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM119
Zoro #
G811900503
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The freckled gray/green/gray color scheme adds a touch of vibrancy to any room, creating an inviting and stimulating atmosphere for young minds. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. The casters also have a locking mechanism, providing stability and safety during use. The rectangular shape offers ample surface area for multiple children to work together or for individual projects. The Berries Rectangle Activity Table promotes collaborative learning and fosters creativity. It is designed at an optimal height for children, allowing them to comfortably sit or stand while engaging in various tasks. Whether it's drawing, building, or playing games, this table provides a dedicated space for children to explore their imagination and develop essential skills. With its sleek design and practical features, the Berries Rectangle Activity Table is a valuable addition to any educational or recreational setting. It encourages active participation, social interaction, and a love for learning, making it an essential piece of furniture for any child's environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.