
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6478JCM130
Zoro # G811900480
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM130
Zoro #
G811900480
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. Its freckled gray surface adds a touch of sophistication, while the contrasting key lime and gray edges provide a vibrant and modern look. This activity table offers ample space for children to engage in various activities, such as arts and crafts, puzzles, and group projects. The rectangular shape provides a generous work surface, accommodating multiple children at once. Its height is ideal for both seated and standing activities, promoting proper posture and comfort. The mobile feature of this table allows for easy reconfiguration of the learning space, promoting flexibility and adaptability. Whether you need to create collaborative workstations or clear the area for other activities, this table can be effortlessly moved and stored. With its combination of functionality, durability, and aesthetic appeal, the Berries Rectangle Activity Table is a valuable addition to any educational or recreational setting. It provides a versatile and engaging space for children to learn, create, and collaborate, while its mobility ensures easy adaptability to changing needs and preferences.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.