
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6478JCM114
Zoro # G411900545
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM114
Zoro #
G411900545
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The vibrant orange and gray accents on the edges of the table add a pop of color, making it visually appealing to children. Equipped with four casters, this table can be effortlessly moved around, allowing for easy reconfiguration of the space. Whether it's for group activities, collaborative projects, or individual work, this mobile table offers the flexibility to adapt to different learning styles and needs. The generous dimensions of the table provide ample space for multiple children to comfortably engage in various activities such as drawing, painting, building, or playing games. The rectangular shape offers a large working area, making it ideal for group discussions or projects. With its sturdy construction, vibrant colors, and mobile design, the Berries Rectangle Activity Table is a versatile and practical addition to any educational or recreational setting. It not only promotes creativity and collaboration but also encourages children to actively participate in their learning journey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.