
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Purple/Gray
Mfr # 6478JCM004
Zoro # G011900754
product price:Â $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6478JCM004
Zoro #
G011900754
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The freckled gray/purple/gray color combination adds a touch of vibrancy and modernity to any setting, making it visually appealing for both children and adults alike. The rectangular shape of the table provides ample space for multiple children to comfortably work, play, or collaborate together. Whether it's arts and crafts, puzzles, or group projects, this table offers a generous surface area to accommodate various activities. The smooth laminate surface is easy to clean, making maintenance a breeze. Equipped with four casters, this table is effortlessly mobile, allowing for easy rearrangement and flexibility in any space. The casters also feature a locking mechanism, ensuring stability and safety during use. The Berries Rectangle Activity Table is not only functional but also designed with children's safety in mind. The rounded corners and edges prevent any potential injuries, making it suitable for young children. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 36 inches, mobile, and in the freckled gray/purple/gray color scheme, is a versatile, durable, and visually appealing addition to any learning or play environment. Its functionality, mobility, and safety features make it an ideal choice for educators, parents, and caregivers seeking a reliable and attractive table for children's activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.