
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Red/Gray
Mfr # 6478JCM008
Zoro # G711900672
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM008
Zoro #
G711900672
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The freckled gray surface adds a touch of elegance, while the red and gray accents provide a vibrant and playful look. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The locking mechanism on the casters ensures stability and safety during use. Whether it's group work, individual tasks, or collaborative play, this table provides ample space for children to spread out and work comfortably. The rectangular shape offers plenty of room for multiple children to gather around and engage in various activities, such as drawing, writing, building, or playing board games. The height of the table is perfectly suited for young learners, promoting proper posture and ergonomics. With its sleek design and practical features, the Berries Rectangle Activity Table is a valuable addition to any educational or recreational setting. It encourages creativity, collaboration, and active learning, making it an essential piece of furniture for fostering a stimulating and engaging environment for children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.