
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Teal/Gray
Mfr # 6478JCM005
Zoro # G011900709
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM005
Zoro #
G011900709
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects, science experiments, or group activities. The table's freckled gray surface adds a touch of elegance, while the teal and gray accents provide a vibrant and modern look. Equipped with four casters, this table can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities. The casters also feature a locking mechanism, ensuring stability and safety during use. The rectangular shape of the table provides ample space for multiple children to work, play, or collaborate. It offers a comfortable and ergonomic workspace, promoting proper posture and reducing strain on young bodies. The height of the table is suitable for children of various ages, making it a versatile addition to any educational setting. With its sleek design and practical features, the Berries Rectangle Activity Table is not only a functional piece of furniture but also a stylish addition to any space. It encourages creativity, collaboration, and active learning, making it an essential tool for educators and parents alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.