
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6478JCM007
Zoro # G611900734
product price: $511.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6478JCM007
Zoro #
G611900734
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or play environment. This mobile table is perfect for classrooms, playrooms, or any space where children gather to engage in various activities. Crafted with utmost precision, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for messy art projects or science experiments. The freckled gray surface adds a touch of sophistication, while the yellow and gray accents bring a pop of color to the room. Equipped with four casters, this table can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. The locking mechanism on the casters ensures stability and safety during use, preventing any accidental movement. The rectangular shape provides ample space for multiple children to work together or individually, promoting collaboration and independent learning. Whether it's for group discussions, arts and crafts, or even snack time, this table offers a versatile surface for a wide range of activities. Designed with children's safety in mind, the Berries Rectangle Activity Table features rounded corners and edges, minimizing the risk of accidents or injuries. The adjustable height feature allows the table to be customized to suit the needs of different age groups or individuals. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 36 inches, with its mobile design and attractive color scheme, is a practical and stylish addition to any educational or recreational setting. It provides a comfortable and functional workspace that encourages creativity, collaboration, and active learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.