
Berries Rectangle Activity Table, 24 in. x 36 in., Mobile, Oak/Black/Black
Mfr # 6478JCM210
Zoro # G511900636
product price: $554.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM210
Zoro #
G511900636
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 36 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is a perfect addition to classrooms, playrooms, libraries, or even home offices. The table features a sturdy construction, ensuring durability and longevity. The oak laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The black edge banding adds an extra layer of protection against everyday wear and tear, making it ideal for high-traffic areas. One of the standout features of this table is its mobility. Equipped with four casters, two of which are locking, it can be effortlessly moved around to accommodate different activities or reconfigure the space as needed. This mobility also makes it convenient for cleaning or rearranging the room. The Berries Rectangle Activity Table promotes collaborative learning and engagement. Its spacious surface allows multiple children to work together comfortably, fostering teamwork and communication skills. Whether it's group projects, arts and crafts, or board games, this table provides ample space for various activities. With its sleek design and neutral color scheme, the table seamlessly blends into any existing decor. The combination of oak and black creates a modern and sophisticated look, adding a touch of style to any environment. Overall, the Berries Rectangle Activity Table is a versatile, durable, and aesthetically pleasing piece of furniture that enhances any learning or recreational space. Its mobility, spaciousness, and sleek design make it a perfect choice for educators, parents, and anyone seeking a functional and attractive table for various activities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.