
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Driftwood Gray/Gray/Gray
Mfr # 6403JCA450
Zoro # G511899930
product price: $271.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA450
Zoro #
G511899930
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 24 inches by 48 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and providing added safety for young users. The driftwood gray tabletop paired with the sleek gray legs and trim creates a modern and sophisticated look that seamlessly blends with any decor. This neutral color scheme also allows for easy coordination with other furniture pieces in the room. The A-height design of this table is specifically tailored for younger children, promoting proper posture and comfortable seating. The table height is perfectly suited for preschoolers and kindergarteners, encouraging them to engage in activities at an appropriate level. Whether used in a classroom, daycare center, or home setting, the Berries Rectangle Activity Table offers a versatile and functional space for children to learn, play, and create. With its durable construction, stylish design, and child-friendly features, this table is a valuable addition to any educational environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.