
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6403JCA451
Zoro # G911899875
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA451
Zoro #
G911899875
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use in classrooms, playrooms, or daycare centers. The contrasting key lime and gray accents add a vibrant touch, creating an inviting and stimulating atmosphere. With an A-height, this table is specifically designed for younger children, allowing them to comfortably sit and engage in various activities. Whether it's drawing, painting, building blocks, or playing with toys, this table provides ample space for multiple children to work together or individually. The rectangular shape offers plenty of room for materials and supplies, promoting organization and tidiness. The smooth edges ensure safety, preventing any accidental bumps or injuries during playtime. The Berries Rectangle Activity Table is not only functional but also easy to clean and maintain. Simply wipe it down with a damp cloth, and it will look as good as new. Its versatile design and neutral color scheme make it a seamless addition to any existing classroom or playroom decor. Overall, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a reliable, durable, and visually appealing piece of furniture that fosters creativity, collaboration, and learning in young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.