
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6403JCA131
Zoro # G311900546
product price: $313.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA131
Zoro #
G311900546
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The coastal blue and gray accents add a touch of vibrancy and style to the overall design, making it an attractive addition to any space. The rectangular shape of the table offers ample surface area, providing plenty of room for children to engage in various activities such as drawing, coloring, building blocks, or even enjoying a snack. The smooth surface is easy to clean, making maintenance a breeze for busy educators or parents. Equipped with sturdy, powder-coated steel legs, this table offers exceptional stability and support, ensuring that it can withstand the rigors of daily use. The adjustable height feature allows for customization, accommodating children of different ages and sizes, promoting proper posture and comfort during activities. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that fosters creativity, collaboration, and learning. With its durable construction, appealing design, and functional features, this table is sure to be a valuable asset in any educational or recreational environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.