
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Gray/Gray
Mfr # 6403JCA000
Zoro # G311900560
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA000
Zoro #
G311900560
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its generous dimensions of 24 inches by 48 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of style but also ensures easy cleaning and maintenance. The gray edge banding provides an extra layer of protection against bumps and scratches, ensuring the table's longevity. Designed with children's safety and comfort in mind, the A-height of this table is perfectly suited for young learners. It allows them to sit comfortably and maintain proper posture while engaging in activities. The table's height is carefully calibrated to promote an inclusive and ergonomic learning environment. The Berries Rectangle Activity Table is not only functional but also aesthetically pleasing. The combination of freckled gray tabletop, gray edge banding, and gray legs creates a sleek and modern look that seamlessly blends into any classroom or play area decor. Whether used in a school, daycare, or home setting, the Berries Rectangle Activity Table is a versatile and durable piece of furniture that provides a conducive environment for children to learn, create, and collaborate. With its ample space, sturdy construction, and ergonomic design, this table is an excellent investment for any educational or recreational space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.