
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Key Lime/Gray
Mfr # 6403JCA130
Zoro # G611900482
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA130
Zoro #
G611900482
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The vibrant key lime and gray accents on the edges of the table add a pop of color, creating an engaging and stimulating environment for children. These colors also promote visual interest and help to create a cheerful and inviting atmosphere. The rectangular shape of the table offers ample space for multiple children to work or play together, encouraging collaboration and social interaction. Whether it's for arts and crafts, group projects, or simply a place to gather and play, this table provides a versatile and functional surface. With its sturdy construction and adjustable height, this Berries Rectangle Activity Table is designed to accommodate children of different ages and sizes. The A-height ensures that children can comfortably sit or stand at the table, promoting proper posture and reducing strain on their bodies. Overall, the Berries Rectangle Activity Table in freckled gray/key lime/gray is a stylish, durable, and versatile piece of furniture that is perfect for any learning or play environment. Its vibrant colors, spacious design, and adjustable height make it an excellent choice for classrooms, playrooms, or any space where children gather to learn and play.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.