
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Purple/Gray
Mfr # 6403JCA004
Zoro # G811899951
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA004
Zoro #
G811899951
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also makes it resistant to scratches and stains, making it perfect for daily use. The purple and gray accents on the edges add a pop of color, creating an inviting and vibrant atmosphere. With its generous size, this activity table offers ample space for multiple children to work, play, and collaborate. Whether it's for group projects, arts and crafts, or interactive learning activities, this table provides a dedicated area for children to engage in various educational and recreational tasks. The A-height design is specifically tailored for younger children, promoting proper posture and comfortable seating. The table's height is perfectly suited for preschoolers and kindergarteners, allowing them to sit comfortably and focus on their activities without straining their backs or necks. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents, ensuring a worry-free environment for children to explore and learn. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a practical, durable, and visually appealing addition to any educational setting. It provides a dedicated space for children to engage in various activities, fostering creativity, collaboration, and a love for learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.