
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6403JCA007
Zoro # G011899935
product price:Â $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCA007
Zoro #
G011899935
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, create, and learn. The table features a sturdy construction, ensuring durability and longevity. The freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The yellow and gray accents on the edges add a pop of color, making it visually appealing for young minds. With its generous size, this activity table offers ample space for multiple children to work together, fostering collaboration and social interaction. Whether it's for group projects, arts and crafts, or even snack time, this table accommodates various activities with ease. The A-height design is specifically tailored for younger children, promoting proper posture and comfortable seating. The table's height is perfectly suited for preschoolers and kindergarteners, allowing them to sit comfortably and engage in activities without straining their backs or arms. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents, ensuring a worry-free environment for children to play and learn. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile, durable, and visually appealing addition to any learning or play space. It provides a comfortable and engaging platform for children to explore their creativity, collaborate with peers, and develop essential skills in a safe and supportive environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.