
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Maple/Black/Black
Mfr # 6403JCA011
Zoro # G311899895
product price: $362.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA011
Zoro #
G311899895
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the A-height is a versatile and functional addition to any classroom or play area. With its dimensions of 24 inches by 48 inches, this table provides ample space for children to engage in various activities, from arts and crafts to group projects. Crafted with a sturdy and durable maple laminate tabletop, this table is built to withstand the rigors of daily use. The smooth surface is easy to clean, making it ideal for messy projects or snack time. The black edge banding adds a touch of style while also protecting the table from bumps and scratches. The A-height of this table is specifically designed for younger children, ensuring a comfortable and ergonomic workspace. The table's height is perfectly suited for preschoolers and kindergarteners, promoting proper posture and reducing strain on their backs. The sleek black powder-coated legs not only provide stability but also add a modern touch to the overall design. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for both carpeted and hard floors. Whether used in a classroom, daycare, or home setting, the Berries Rectangle Activity Table offers a versatile and functional space for children to learn, play, and create. Its durable construction, ergonomic design, and stylish appearance make it a valuable addition to any educational environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.