
Berries Rectangle Activity Table, 24 in. x 48 in., A-height, Maple/Maple/Camel
Mfr # 6403JCA251
Zoro # G611899793
product price: $356.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCA251
Zoro #
G611899793
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, is a versatile and functional addition to any learning or play environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The camel-colored edge banding adds a pop of color and further enhances the table's aesthetic appeal. With its generous dimensions, this rectangular table offers ample space for multiple children to gather around and engage in various activities. Whether it's drawing, painting, building blocks, or playing board games, this table provides a smooth and spacious surface for all kinds of creative endeavors. The A-height of the table is specifically designed for younger children, ensuring that they can comfortably sit or stand while using it. The height is perfectly suited for preschools, daycare centers, or even home playrooms, promoting proper posture and ergonomics. Additionally, the Berries Rectangle Activity Table is equipped with adjustable legs, allowing you to customize the height according to the needs and preferences of the children using it. This feature ensures that the table can adapt as children grow, making it a long-lasting investment. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an A-height, in the beautiful combination of maple/maple/camel, is a versatile, durable, and aesthetically pleasing addition to any learning or play space. It provides a comfortable and engaging environment for children to unleash their creativity and foster their cognitive and social development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.