
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6403JCE452
Zoro # G911899981
product price: $313.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE452
Zoro #
G911899981
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a stylish and contemporary design, with a combination of driftwood gray, coastal blue, and gray finishes. This color scheme adds a touch of sophistication and modernity to any space, making it suitable for classrooms, playrooms, libraries, or even home settings. Crafted with durability in mind, the Berries Rectangle Activity Table is constructed from high-quality materials that ensure long-lasting performance. The tabletop is made from a scratch-resistant laminate, making it resistant to everyday wear and tear. The sturdy steel legs provide excellent stability and support, ensuring that the table remains steady during various activities. This activity table offers ample space for children to engage in a wide range of activities, such as arts and crafts, reading, writing, or group projects. Its rectangular shape allows for easy placement against walls or in the center of a room, maximizing the available space. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents or injuries, providing a secure environment for children to work and play. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height and driftwood gray, coastal blue, and gray finishes, is a versatile, durable, and stylish addition to any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.