
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6403JCE450
Zoro # G311899857
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE450
Zoro #
G311899857
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a sleek and modern design, with a driftwood gray tabletop and gray legs, creating a contemporary aesthetic that seamlessly blends into any setting. The neutral color scheme allows for easy coordination with existing furniture and decor, making it an ideal choice for classrooms, playrooms, or even home offices. Crafted with durability in mind, this activity table is constructed from high-quality materials that can withstand the rigors of daily use. The tabletop is made from a scratch-resistant laminate, ensuring its longevity and easy maintenance. The sturdy steel legs are powder-coated for added strength and stability, providing a reliable surface for various activities. With its generous dimensions, this rectangular table offers ample space for multiple children to work, play, or engage in group activities. Whether it's for arts and crafts, board games, or collaborative projects, this table provides a spacious and organized area for children to explore their creativity and enhance their social skills. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height and driftwood gray/gray/gray color scheme, is a versatile and durable piece of furniture that combines functionality, style, and durability. It is an excellent investment for any educational or recreational space, providing children with a comfortable and engaging environment to learn, play, and grow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.