
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6403JCE451
Zoro # G511899992
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE451
Zoro #
G511899992
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a stylish and contemporary design, with a combination of driftwood gray, key lime, and gray colors that effortlessly blend into any classroom or playroom setting. The driftwood gray tabletop exudes a natural and rustic charm, while the key lime and gray accents add a pop of vibrant color, creating an inviting and stimulating atmosphere. Constructed with durability in mind, this activity table is made from high-quality materials that can withstand the rigors of daily use. The sturdy tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries during play or learning sessions. The Berries Rectangle Activity Table offers ample space for various activities, such as arts and crafts, group projects, or individual work. Its generous dimensions allow multiple children to gather around and engage in collaborative tasks, fostering teamwork and social interaction. The table's height is specifically designed to promote proper posture and comfort, enabling children to focus and concentrate on their tasks without any discomfort or distractions. Overall, the Berries Rectangle Activity Table in driftwood gray, key lime, and gray is a versatile, durable, and aesthetically pleasing addition to any educational or recreational space. Its functionality, ergonomic design, and vibrant color scheme make it an ideal choice for classrooms, playrooms, or any environment where children's learning and creativity are encouraged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.