
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Black/Black
Mfr # 6403JCE180
Zoro # G611901106
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE180
Zoro #
G611901106
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray surface adds a touch of elegance, while the black edges provide a sleek and modern look. The E-height of this table is specifically designed for early childhood settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage comfortably in their activities. The rectangular shape offers ample space for multiple children to work together, fostering collaboration and teamwork. Additionally, this table is equipped with adjustable legs, allowing you to customize the height to suit the needs of different age groups. Whether it's for preschoolers or older children, this table can be easily adjusted to accommodate their height requirements. With its functional design and durable construction, the Berries Rectangle Activity Table is a versatile and long-lasting investment for any educational environment. It provides a dedicated space for children to explore their creativity, learn, and interact with their peers, making it an essential piece of furniture for any classroom or play area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.