
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Coastal Blue/Gray
Mfr # 6403JCE131
Zoro # G611900963
product price: $313.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE131
Zoro #
G611900963
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique and eye-catching color combination of Freckled Gray, Coastal Blue, and Gray, adding a touch of vibrancy and style to any room. The freckled gray laminate tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The coastal blue and gray accents on the edges and legs of the table further enhance its aesthetic appeal. Crafted with children's safety in mind, the Berries Rectangle Activity Table is equipped with rounded corners and edges, minimizing the risk of accidents or injuries. The sturdy steel legs provide excellent stability and support, ensuring that the table remains steady during various activities. This activity table is perfect for a wide range of uses, including classrooms, playrooms, libraries, or even at home. It provides ample space for children to engage in various activities such as arts and crafts, reading, writing, or group projects. The large surface area allows for multiple children to work together comfortably, fostering collaboration and teamwork. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height and captivating color combination, is a practical, durable, and visually appealing addition to any educational or recreational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.