
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6403JCE130
Zoro # G011900921
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE130
Zoro #
G011900921
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with the needs of children in mind, this table is perfect for classrooms, daycare centers, playrooms, or even at home. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages children to engage in various activities comfortably, whether it's drawing, coloring, building blocks, or even enjoying a snack. The eye-catching color combination of freckled gray, key lime, and gray adds a vibrant and playful touch to any space. It effortlessly blends with existing decor or can be used as a focal point to create an inviting and stimulating environment for children. With its generous size, this rectangular activity table provides ample space for multiple children to work and play together. It encourages collaboration, social interaction, and the development of essential skills such as sharing, communication, and problem-solving. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height and attractive color combination, is a versatile and durable piece of furniture that enhances any learning or play environment. It offers endless possibilities for creativity, exploration, and fun, making it a valuable addition to any space where children gather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.