
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6403JCE112
Zoro # G111899811
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE112
Zoro #
G111899811
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education settings, allowing young children to comfortably sit and engage in activities without straining their posture. The table's height is perfectly suited for children aged 2 to 5 years old, promoting proper ergonomics and encouraging healthy sitting habits. The attractive color combination of freckled gray, navy, and gray adds a touch of style to any learning environment. The neutral tones blend seamlessly with existing classroom decor, creating a cohesive and inviting space for young learners. With its spacious surface area, this rectangle activity table provides ample space for multiple children to work and play together. It promotes collaboration, social interaction, and the development of important skills such as sharing and communication. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height design and stylish color combination, is a practical and aesthetically pleasing addition to any early childhood education setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.