
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Purple/Gray
Mfr # 6403JCE004
Zoro # G911901035
product price:Â $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6403JCE004
Zoro #
G911901035
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The freckled gray/purple/gray color scheme adds a touch of vibrancy and liveliness to any environment, making it visually appealing for young learners. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even snack time. Its generous dimensions allow multiple children to work together, fostering collaboration and social interaction. Equipped with adjustable legs, this table can be easily customized to suit the height requirements of different children, ensuring optimal comfort and posture. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it ideal for everyday use. Furthermore, the Berries Rectangle Activity Table is designed with safety in mind. The rounded corners and edges minimize the risk of accidents, providing a secure environment for children to engage in their activities. Overall, the Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with its E-height and freckled gray/purple/gray color scheme, is a practical, durable, and visually appealing addition to any educational or recreational setting. It offers a comfortable and spacious workspace for children, promoting creativity, collaboration, and a positive learning experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.