
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Red/Gray
Mfr # 6403JCE008
Zoro # G511899893
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE008
Zoro #
G511899893
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it suitable for children aged 2 to 5 years old. The height is perfect for little ones to comfortably sit and engage in activities without straining their posture. The table comes in a stylish Freckled Gray/Red/Gray color combination, adding a vibrant and playful touch to any space. The bright red legs provide stability and a pop of color, while the neutral gray tabletop complements any existing decor. With its spacious rectangular shape, this activity table offers ample space for multiple children to work and play together. It promotes collaboration, social interaction, and teamwork among young learners. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its E-height and eye-catching color combination, is a practical and visually appealing addition to any educational environment. It provides a comfortable and engaging space for children to explore their creativity, learn, and grow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.