
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Freckled Gray/Yellow/Gray
Mfr # 6403JCE007
Zoro # G611900970
product price: $365.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE007
Zoro #
G611900970
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches is a versatile and functional addition to any learning or play environment. Designed with the specific needs of children in mind, this table is perfect for classrooms, daycare centers, playrooms, or even at home. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and easy-to-clean surface that is resistant to stains and scratches. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, allowing young learners to comfortably sit and engage in various activities. Whether it's drawing, coloring, playing with blocks, or even having a snack, this table provides ample space for children to spread out and explore their creativity. The eye-catching color combination of freckled gray, yellow, and gray adds a vibrant and playful touch to any space. It not only enhances the visual appeal of the table but also stimulates children's imagination and creativity. With its versatile design and durable construction, the Berries Rectangle Activity Table is a practical investment that will last for years to come. It provides a dedicated space for children to learn, play, and interact, fostering their cognitive and social development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.