
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Maple/Black/Black
Mfr # 6403JCE011
Zoro # G111899866
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE011
Zoro #
G111899866
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the needs of young learners in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality maple laminate, providing a smooth and easy-to-clean surface that is resistant to scratches and stains. The black edge banding adds an extra layer of protection, ensuring the table remains in excellent condition for years to come. The E-height of this table is specifically designed for early childhood settings, allowing young children to comfortably sit and engage in activities without straining their backs or necks. The table's height is perfectly suited for children aged 2 to 5 years old, promoting proper posture and ergonomics during play and learning. The sleek black powder-coated legs not only provide stability but also add a touch of modernity to any space. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for use on uneven floors. With its spacious rectangular design, this activity table offers ample space for multiple children to work and play together. Whether it's building blocks, coloring, or group discussions, this table provides a dedicated area for children to engage in collaborative learning and social interaction. Overall, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its E-height, maple laminate tabletop, and black powder-coated legs, is a versatile and durable piece of furniture that enhances any early childhood learning environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.