
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Maple/Maple/Camel
Mfr # 6403JCE251
Zoro # G311901062
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE251
Zoro #
G311901062
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 24 inches by 48 inches, with an E-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The top is made from high-quality maple laminate, which not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. The camel-colored edge banding adds a pop of color and further enhances the table's aesthetic appeal. With its generous dimensions, this rectangular table offers ample space for multiple children to work together or individually. It provides an ideal surface for various activities, such as arts and crafts, puzzles, building blocks, and even snack time. The E-height design is specifically tailored to accommodate young learners, promoting proper posture and ergonomics. Equipped with adjustable legs, this table can be easily customized to suit the height requirements of different age groups. Whether it's a preschool, daycare, classroom, or playroom, this table adapts effortlessly to any setting, making it a versatile and practical choice for educators, parents, and caregivers. The Berries Rectangle Activity Table - 24 in. x 48 in., E-height - Maple/Maple/Camel is not only functional but also aesthetically pleasing. Its clean lines, neutral color palette, and smooth surface make it a seamless addition to any existing decor. Enhance your learning environment with this exceptional activity table that combines durability, functionality, and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.