
Berries Rectangle Activity Table, 24 in. x 48 in., E-height, Oak/Black/Black
Mfr # 6403JCE210
Zoro # G611901052
product price: $339.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE210
Zoro #
G611901052
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional addition to any learning or recreational environment. Designed with the specific needs of children in mind, this table is perfect for classrooms, playrooms, or even at home. Crafted with a sturdy oak laminate tabletop, this table is built to withstand the rigors of daily use. The oak finish not only adds a touch of elegance but also ensures durability and longevity. The black edge banding provides an extra layer of protection against bumps and scratches, ensuring that the table remains in pristine condition for years to come. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young learners. It promotes proper posture and encourages active engagement during activities, whether it be drawing, coloring, or playing games. The spacious 24-inch by 48-inch surface provides ample space for multiple children to work together or for one child to spread out and explore their creativity. The sleek black powder-coated legs not only add a modern touch to the overall design but also provide stability and support. The adjustable levelers ensure that the table remains steady on any surface, making it suitable for various environments. With its combination of functionality, durability, and aesthetic appeal, the Berries Rectangle Activity Table in Oak/Black/Black is a versatile and practical choice for any educational or recreational setting. It offers a dedicated space for children to engage in various activities, fostering their creativity, collaboration, and overall development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.