
Berries Rectangle Activity Table, 24 in. x 48 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6403JCM450
Zoro # G411900088
product price: $422.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCM450
Zoro #
G411900088
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 24 inches by 48 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is perfect for classrooms, playrooms, libraries, or any space where children gather to engage in various activities. The table features a sleek and modern design, with a driftwood gray tabletop and gray legs, adding a touch of sophistication to any setting. Its rectangular shape provides ample space for multiple children to work, play, or collaborate comfortably. The generous dimensions of 24 inches by 48 inches ensure that there is plenty of room for books, puzzles, art supplies, or any other materials needed for educational or creative endeavors. One of the standout features of this table is its mobility. Equipped with sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different activities or group sizes. Whether it's a collaborative project, a group discussion, or individual work, this table can be conveniently positioned to accommodate the specific needs of the moment. Constructed with durability in mind, the Berries Rectangle Activity Table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition even after years of active use. The powder-coated steel legs provide excellent stability and support, providing a safe and secure workspace for children. In conclusion, the Berries Rectangle Activity Table in the size of 24 inches by 48 inches, with its mobile design and stylish driftwood gray/gray/gray color scheme, is a versatile and durable addition to any learning or recreational space. It offers ample workspace, easy mobility, and exceptional durability, making it an ideal choice for educators, parents, and caregivers seeking a functional and aesthetically pleasing table for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.